Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9007R21 Telemecanique Limit Switches, 9007T/FT Series, LIMIT SWITCH LEVER ARM T+FT+OPTIONS
9007R21 Telemecanique Limit Switches, 9007T/FT Series, LIMIT SWITCH LEVER ARM T+FT+OPTIONS
This item cannot be canceled or returned
Description
Limit Switches, 9007T/FT Series
LIMIT SWITCH LEVER ARM T+FT+OPTIONS
9007T/FT Series Information
Specifications
Specifications
| Manufacturer Part Number |
9007R21 |
| Manufacturer |
Telemecanique |
| Product Series |
9007T/FT |
| Family Series |
Telemecanique Limit Switches, 9007T/FT Series |
| Description |
LIMIT SWITCH LEVER ARM T+FT+OPTIONS |
| Style |
Offset |
| Lever Material |
Zinc |
| Material |
Resin |
| Net Weight |
0.62 lbs |
| Gross Weight |
0.62 lbs |
9007R21
Telemecanique Limit Switches, 9007T/FT Series