901016
Paladin Hand Tools, All-in-One Ultra Telephone Tools Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

901016

Paladin Hand Tools, All-in-One Ultra Telephone Tools Series

901016

Paladin Hand Tools, All-in-One Ultra Telephone Tools Series
ALL-IN-ONE PROFESSIONAL MODULAR
Item Number
901016
MFG Item Number
PA901016
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, All-in-One Ultra Telephone Tools Series
Item #
901016
ALL-IN-ONE PROFESSIONAL MODULAR

All-in-One Ultra Telephone Tools Series Information

  • Crimps 6‑Position RJ11‑DEC Offset Type Connectors (P/N 901014)
  • Crimps 28‑24 AWG (.08 ‑ .20 mm2) Telephone and Data Cables
  • 4 Crimp Functions with a Single Tool without Changing Dies
  • Crimps 4‑ and 6‑Position RJ11/RJ12 Connectors
  • Crimps 8‑Position RJ45 (Non‑Keyed)
  • Embedded Cable Cutter and Stripper
  • Precision Die‑Cast Aluminum Head
  • Crimps 4‑Position RJ22 Handset
  • Advanced Ratchet System
  • Lifetime Warranty
Our best all‑in‑one tool! Ultra‑professional all‑in‑one crimping tools for AMP (Tyco) or Western Electric (WE)/ Stewart Stamping (SS)‑type, 4‑, 6‑ and 8‑position modular plugs.


Specifications

Specifications
Manufacturer Part Number PA901016
Manufacturer Paladin
Product Series All-in-One Ultra Telephone Tools
Family Series Paladin Hand Tools, All-in-One Ultra Telephone Tools Series
Description ALL-IN-ONE PROFESSIONAL MODULAR PLUG CRIMPER, WE/SS
Type Crimpers
Number of Pieces 1
Capacity RJ-22, RJ-11, RJ-12, RJ-45, 24-28 AWG
Length 8 "
Application Communications
Insulated No
Comments Western Electric/Stewart Stamping Plugs
Net Weight 1.35 lbs
Gross Weight 1.35 lbs