90120
King Innovation Terminals, Dryconn Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90120

King Innovation Terminals, Dryconn Series

90120

King Innovation Terminals, Dryconn Series
DryConn Connector, 5/BG, Direct
MFG Item Number
90120
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, DRYCONN Series
Item #
90120
DryConn Connector, 5/BG, Direct

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Specifications

Specifications
Manufacturer Part Number 90120
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, Dryconn Series
Description DryConn Connector, 5/BG, Direct Bury Lug Yellow, Low Voltage, Direct Bury Waterproof Lug Connector
Connection Type Lug
Max Voltage 50 V
Wire Size Range 14-10 AWG
Sealant Type Silicone
Color Yellow
Material Plastic
Direct Burial Yes
Special Properties Corrosion Resistant, Water Resistant
Package Type Bag
Net Weight 0.6 lbs
Gross Weight 0.6 lbs