Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90123

Brady Signs & Signage

90123

Brady Signs & Signage
B324 7X10 WHT/GRN
MFG Item Number
90123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
90123
B324 7X10 WHT/GRN

Series Information

Specifications

Specifications
Manufacturer Part Number 90123
Manufacturer Brady
Family Series Brady Signs & Signage
Description Left Arrow Sign, 7 H x 10 W x 0.008 D
Type Security/Admittance Signs
Background Color White
Material Polyester
Height 10 "
Width 7 "
Net Weight 0.04 lbs
Gross Weight 0.04 lbs