Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Pressure Switches, 9012G Series
9012GAW22Q4
Square D Pressure Switches, 9012G Series
Pressure Switch 480 VAC 10A G +
This item cannot be canceled or returned
Description
Pressure Switches, 9012G Series
Pressure Switch 480 VAC 10A G +
Specifications
Specifications
| Manufacturer Part Number |
505586 |
| Manufacturer |
Square D |
| Product Series |
9012G |
| Family Series |
Square D Pressure Switches, 9012G Series |
| Description |
Pressure Switch 480 VAC 10A G + Options |
| Decreasing Pressure |
1-40 psi |
| Contact Type |
DPDT |
| Protection Rating |
NEMA 4, NEMA 4X, NEMA 13 |
| Current Rating |
0.11 A @ 250 VDC, 3 A @ 240 VAC, 6 A @ 120 VAC |
| Connection |
Port: 1/4 NPT Female |
| Electrical Connection |
Screw Terminals |
| Gauge Proof Pressure |
500 psig |
| Approvals |
CE, CSA, UL |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
9012GAW22Q4
Square D Pressure Switches, 9012G Series