9012GAW25
Telemecanique Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9012GAW25 Telemecanique Pressure Switches, PRESSURE SWITCH 480VAC 10AMP G +OPTIONS

MFG Item Number
9012GAW25

9012GAW25 Telemecanique Pressure Switches, PRESSURE SWITCH 480VAC 10AMP G +OPTIONS

MFG Item Number
9012GAW25
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
9012GAW25
PRESSURE SWITCH 480VAC 10AMP G +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9012GAW25
Manufacturer Telemecanique
Family Series Telemecanique Pressure Switches
Description PRESSURE SWITCH 480VAC 10AMP G +OPTIONS
Decreasing Pressure 3-150 psi
Contact Type 2NO/2NC
Protection Rating NEMA 4, NEMA 4X, NEMA 13
Current Rating 0.11 A @ 250 VDC, 0.22 A @ 125 VDC, 3 A @ 240 VAC, 6 A @ 120 VAC
Electrical Connection Screw Clamp Terminal
Material Aluminum
Approvals CSA, UL
Net Weight 2.735 lbs
Gross Weight 2.735 lbs