9012GBW2
Square D Pressure Switches, 9012G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9012GBW2

Square D Pressure Switches, 9012G Series

9012GBW2

Square D Pressure Switches, 9012G Series
Pressure Switch: 480 VAC 10A G +
Item Number
9012GBW2
MFG Item Number
155733
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9012G Series
Item #
9012GBW2
Pressure Switch: 480 VAC 10A G +

9012G Series Information

Specifications

Specifications
Manufacturer Part Number 155733
Manufacturer Square D
Product Series 9012G
Family Series Square D Pressure Switches, 9012G Series
Description Pressure Switch: 480 VAC 10A G + Options
Decreasing Pressure 20-675 psi
Contact Type SPDT
Protection Rating NEMA 4, NEMA 4X, NEMA 13
Current Rating 0.22 A @ 125 VDC, 0.27 A @ 250 VDC, 3 A @ 240 VAC, 6 A @ 120 VAC
Connection Port: 1/4 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CE, CSA, UL
Net Weight 3 lbs
Gross Weight 2.87 lbs