Series Information
| Manufacturer Part Number | 9012GCW3G21H11V1Z18 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Pressure Switches |
| Description | PRESSURE SWITCH |
| Pressure Range | 0-2,000 psi |
| Decreasing Pressure | 170-5,600 psi |
| Contact Type | SPDT |
| Type of Circuit | Normally Closed, Normally Open |
| Ambient Temperature | -10-185 °F |
| Seal | No |
| Protection Rating | NEMA 4, NEMA 4X, NEMA 13 |
| Current Rating | 0.22 A @ 125 VDC, 0.27 A @ 250 VDC, 3 A @ 240 VAC, 6 A @ 120 VAC |
| Connection | Port: 5 Pin Connector |
| Electrical Connection | Screw Terminals |
| Material | Aluminum Alloy |
| Gauge Proof Pressure | 500 psig |
| Approvals | CE, CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |