Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
9012G Series Information
| Manufacturer Part Number | 155246 |
|---|---|
| Manufacturer | Square D |
| Product Series | 9012G |
| Family Series | Square D Pressure Switches, 9012G Series |
| Description | Pressure Switch: 480 VAC 10A G + Options |
| Decreasing Pressure | 3-150 psi |
| Contact Type | SPDT |
| Protection Rating | NEMA 4, NEMA 4X, NEMA 13 |
| Current Rating | 2.75 A @ 24 VDC |
| Connection | Port: 1/4 NPT Female |
| Electrical Connection | Screw Terminals |
| Gauge Proof Pressure | 500 psig |
| Approvals | CE, CSA, UL |
| Net Weight | 3 lbs |
| Gross Weight | 3 lbs |