Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9012GFW1S148 Square D Pressure Switches, 9012G Series, Pressure Switch: 480 VAC 10A
9012GFW1S148 Square D Pressure Switches, 9012G Series, Pressure Switch: 480 VAC 10A
This item cannot be canceled or returned
Description
Pressure Switches, 9012G Series
Pressure Switch: 480 VAC 10A
Specifications
Specifications
| Manufacturer Part Number |
326208 |
| Manufacturer |
Square D |
| Product Series |
9012G |
| Family Series |
Square D Pressure Switches, 9012G Series |
| Description |
Pressure Switch: 480 VAC 10A |
| Protection Rating |
NEMA 1 |
| Electrical Connection |
Screw Terminals |
| Gauge Proof Pressure |
500 psig |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
9012GFW1S148
Square D Pressure Switches, 9012G Series