9012GGW1S106
Telemecanique Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9012GGW1S106 Telemecanique Pressure Switches, PRESSURE SWITCH 480VAC 10AMP G SPECIAL

MFG Item Number
9012GGW1S106

9012GGW1S106 Telemecanique Pressure Switches, PRESSURE SWITCH 480VAC 10AMP G SPECIAL

MFG Item Number
9012GGW1S106
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
9012GGW1S106
PRESSURE SWITCH 480VAC 10AMP G SPECIAL

Series Information

Specifications

Specifications
Manufacturer Part Number 9012GGW1S106
Manufacturer Telemecanique
Family Series Telemecanique Pressure Switches
Description PRESSURE SWITCH 480VAC 10AMP G SPECIAL
Protection Rating NEMA 4, NEMA 4X, NEMA 13
Current Rating 0.27 A @ 250 VDC, 10 A @ 480 VAC, 6 A @ 120 VAC
Electrical Connection Screw Clamp Terminal
Material Aluminum
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs