9013FHG12J69

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013FHG12J69

Square D Pressure Switches

9013FHG12J69

Square D Pressure Switches
9013FHG12J69
MFG Item Number
9013FHG12J69
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
9013FHG12J69
9013FHG12J69

Series Information

Specifications

Specifications
Manufacturer Part Number 9013FHG12J69
Manufacturer Square D
Family Series Square D Pressure Switches
Description 9013FHG12J69
Pressure Range 0-220 psi
Increasing Pressure 70-150 psi
Contact Type DPST
Type of Circuit Normally Closed
Ambient Temperature -22-257 °F
Seal No
Protection Rating NEMA 1
Electrical Connection Screw Terminals
Power Supply 575 VAC
Material Plastic
Gauge Proof Pressure 500 psig
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs