9013FHG2J27M1X
Telemecanique Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013FHG2J27M1X Telemecanique Pressure Switches, PRESSURE SWITCH 575VAC 1HP F +OPTIONS

MFG Item Number
9013FHG2J27M1X

9013FHG2J27M1X Telemecanique Pressure Switches, PRESSURE SWITCH 575VAC 1HP F +OPTIONS

MFG Item Number
9013FHG2J27M1X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
9013FHG2J27M1X
PRESSURE SWITCH 575VAC 1HP F +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9013FHG2J27M1X
Manufacturer Telemecanique
Family Series Telemecanique Pressure Switches
Description PRESSURE SWITCH 575VAC 1HP F +OPTIONS
Protection Rating NEMA 1
Electrical Connection Screw Clamp Terminal
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.93 lbs