9013FHG2J43M1XZ22
Square D Pressure Switches, 9013F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013FHG2J43M1XZ22

Square D Pressure Switches, 9013F Series

9013FHG2J43M1XZ22

Square D Pressure Switches, 9013F Series
Air Compressor Switch 9013FH ,
Item Number
9013FHG2J43M1XZ22
MFG Item Number
436060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9013F Series
Item #
9013FHG2J43M1XZ22
Air Compressor Switch 9013FH ,

9013F Series Information

Specifications

Specifications
Manufacturer Part Number 436060
Manufacturer Square D
Product Series 9013F
Family Series Square D Pressure Switches, 9013F Series
Description Air Compressor Switch 9013FH , 575VAC, fixed differential - Off at 80 psi - low hp
Increasing Pressure 40-100 psi
Contact Type DPST
Type of Circuit Normally Closed
Protection Rating NEMA 1
Connection Port: 1/4 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb