9013FHG2S1J30
Square D Pressure Switches, 9013F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013FHG2S1J30

Square D Pressure Switches, 9013F Series

9013FHG2S1J30

Square D Pressure Switches, 9013F Series
PRESSURE SWITCH 600V 12A
MFG Item Number
9013FHG2S1J30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9013F Series
Item #
9013FHG2S1J30
PRESSURE SWITCH 600V 12A

9013F Series Information

Specifications

Specifications
Manufacturer Part Number 9013FHG2S1J30
Manufacturer Square D
Product Series 9013F
Family Series Square D Pressure Switches, 9013F Series
Description PRESSURE SWITCH 600V 12A
Pressure Range 0-220 psi
Increasing Pressure 40-100 psi
Contact Type DPST
Seal No
Protection Rating NEMA 1
Electrical Connection Screw Terminals
Power Supply 575 VAC
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs