Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
9013F Series Information
| Manufacturer Part Number | 155773 |
|---|---|
| Manufacturer | Square D |
| Product Series | 9013F |
| Family Series | Square D Pressure Switches, 9013F Series |
| Description | Pressure Switch: 575 VAC 5HP G+ Options |
| Increasing Pressure | 70-150 psi |
| Contact Type | DPST |
| Type of Circuit | Normally Closed |
| Protection Rating | NEMA 1 |
| Connection | Port: 1/4 NPT Female |
| Electrical Connection | Screw Terminals |
| Gauge Proof Pressure | 500 psig |
| Approvals | CSA, UL |
| Net Weight | 1 lb |
| Gross Weight | 0.885 lbs |