9013FHG49S1J59
Square D Pressure Switches, 9013F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013FHG49S1J59

Square D Pressure Switches, 9013F Series

9013FHG49S1J59

Square D Pressure Switches, 9013F Series
Pressure Switch 600 VAC 12A F
Item Number
9013FHG49S1J59
MFG Item Number
434024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9013F Series
Item #
9013FHG49S1J59
Pressure Switch 600 VAC 12A F

9013F Series Information

Specifications

Specifications
Manufacturer Part Number 434024
Manufacturer Square D
Product Series 9013F
Family Series Square D Pressure Switches, 9013F Series
Description Pressure Switch 600 VAC 12A F Special
Increasing Pressure 100-200 psi
Protection Rating NEMA 1
Connection Port: 1/4 NPT Male
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 1.13 lbs
Gross Weight 1.13 lbs