9013FHG52S118J59X
Square D Pressure Switches, 9013F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013FHG52S118J59X

Square D Pressure Switches, 9013F Series

9013FHG52S118J59X

Square D Pressure Switches, 9013F Series
Pumptrol Pressure Switch, 600VAC,
Item Number
9013FHG52S118J59X
MFG Item Number
575512
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9013F Series
Item #
9013FHG52S118J59X
Pumptrol Pressure Switch, 600VAC,

9013F Series Information

Specifications

Specifications
Manufacturer Part Number 575512
Manufacturer Square D
Product Series 9013F
Family Series Square D Pressure Switches, 9013F Series
Description Pumptrol Pressure Switch, 600VAC, 12A, 2-Poles, NEMA 1, Screw ClA Terminals
Increasing Pressure 100-200 psi
Protection Rating NEMA 1
Connection Port: 1/4 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 1.13 lbs
Gross Weight 1.13 lbs