9013FRG49J99
Square D Pressure Switches, 9013F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013FRG49J99

Square D Pressure Switches, 9013F Series

9013FRG49J99

Square D Pressure Switches, 9013F Series
OBS-PRSSRE SWITCH 230VAC 1HP F
MFG Item Number
9013FRG49J99
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9013F Series
Item #
9013FRG49J99
OBS-PRSSRE SWITCH 230VAC 1HP F

9013F Series Information

Specifications

Specifications
Manufacturer Part Number 9013FRG49J99
Manufacturer Square D
Product Series 9013F
Family Series Square D Pressure Switches, 9013F Series
Description OBS-PRSSRE SWITCH 230VAC 1HP F
Pressure Range 0-300 psi
Increasing Pressure 1-9 psi
Contact Type DPST
Seal No
Protection Rating NEMA 1
Connection Port: 1/4 NPT Female
Electrical Connection Screw Terminals
Power Supply 575 VAC
Material Zinc-Plated Steel
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs