9013FRG62J35
Square D Pressure Switches, 9013F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013FRG62J35

Square D Pressure Switches, 9013F Series

9013FRG62J35

Square D Pressure Switches, 9013F Series
Pressure Switch: 230 VAC 1HP F +
Item Number
9013FRG62J35
MFG Item Number
155304
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9013F Series
Item #
9013FRG62J35
Pressure Switch: 230 VAC 1HP F +

9013F Series Information

Specifications

Specifications
Manufacturer Part Number 155304
Manufacturer Square D
Product Series 9013F
Family Series Square D Pressure Switches, 9013F Series
Description Pressure Switch: 230 VAC 1HP F + Options
Increasing Pressure 20-80 psi
Contact Type DPST
Type of Circuit Normally Open
Protection Rating NEMA 1
Connection Port: 1/4 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb