Series Information
| Manufacturer Part Number | 9013FSG42J99 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Pressure Switches |
| Description | PRESSURE SWITCH 575V 1HP |
| Pressure Range | 0-220 psi |
| Increasing Pressure | 9-30 psi |
| Contact Type | DPST |
| Type of Circuit | Normally Closed |
| Ambient Temperature | -33-257 °F |
| Seal | No |
| Protection Rating | NEMA 1 |
| Electrical Connection | Screw Terminals |
| Power Supply | 575 VAC |
| Material | Plastic |
| Gauge Proof Pressure | 500 psig |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |