Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Pressure Switches, 9013G Series
9013GHB2J53
Square D Pressure Switches, 9013G Series
Pumptrol Electromechanical Pressure
This item cannot be canceled or returned
Description
Pressure Switches, 9013G Series
Pumptrol Electromechanical Pressure
Specifications
Specifications
| Manufacturer Part Number |
582655 |
| Manufacturer |
Square D |
| Product Series |
9013G |
| Family Series |
Square D Pressure Switches, 9013G Series |
| Description |
Pumptrol Electromechanical Pressure Switch, Adjustable Differential, 2 NC, Screw-clA Terminals |
| Increasing Pressure |
65-200 psi |
| Contact Type |
DPST |
| Type of Circuit |
Normally Closed |
| Protection Rating |
NEMA 3R |
| Connection |
Port: 1/4 NPT Female |
| Electrical Connection |
Screw Terminals |
| Gauge Proof Pressure |
500 psig |
| Approvals |
CSA, UL |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.25 lbs |
9013GHB2J53
Square D Pressure Switches, 9013G Series