9013GHG2J63
Telemecanique Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013GHG2J63

Telemecanique Pressure Switches

9013GHG2J63

Telemecanique Pressure Switches
PRESSURE SWITCH 575VAC 5HP G +OPTIONS
MFG Item Number
9013GHG2J63
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
9013GHG2J63
PRESSURE SWITCH 575VAC 5HP G +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9013GHG2J63
Manufacturer Telemecanique
Family Series Telemecanique Pressure Switches
Description PRESSURE SWITCH 575VAC 5HP G +OPTIONS
Protection Rating NEMA 1
Electrical Connection Screw Clamp Terminal
Approvals CSA, UL
Net Weight 1.97 lbs
Gross Weight 1.97 lbs