9013GHG2S6J99
Square D Pressure Switches, 9013G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013GHG2S6J99

Square D Pressure Switches, 9013G Series

9013GHG2S6J99

Square D Pressure Switches, 9013G Series
PRESSURE SWITCH 480VAC 10A G
MFG Item Number
9013GHG2S6J99
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9013G Series
Item #
9013GHG2S6J99
PRESSURE SWITCH 480VAC 10A G

9013G Series Information

Specifications

Specifications
Manufacturer Part Number 9013GHG2S6J99
Manufacturer Square D
Product Series 9013G
Family Series Square D Pressure Switches, 9013G Series
Description PRESSURE SWITCH 480VAC 10A G
Pressure Range 0-200 psi
Increasing Pressure 65-200 psi
Contact Type DPST
Seal No
Protection Rating NEMA 1
Electrical Connection Screw Terminals
Power Supply 575 VAC
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs