9013GHR2J60
Square D Pressure Switches, 9013G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9013GHR2J60

Square D Pressure Switches, 9013G Series

9013GHR2J60

Square D Pressure Switches, 9013G Series
Pressure Switch: 575 VAC 5HP G +
Item Number
9013GHR2J60
MFG Item Number
155352
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, 9013G Series
Item #
9013GHR2J60
Pressure Switch: 575 VAC 5HP G +

9013G Series Information

Specifications

Specifications
Manufacturer Part Number 155352
Manufacturer Square D
Product Series 9013G
Family Series Square D Pressure Switches, 9013G Series
Description Pressure Switch: 575 VAC 5HP G + Options
Increasing Pressure 65-200 psi
Contact Type DPST
Type of Circuit Normally Closed
Protection Rating NEMA 7, NEMA 9
Connection Port: 1/4 NPT Female
Electrical Connection Screw Terminals
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 2.25 lbs
Gross Weight 2.25 lbs