9016GAW22
Telemecanique Pressure Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9016GAW22 Telemecanique Pressure Switches, VACUUM SWITCH 480VAC 10 AMP G +OPTIONS

MFG Item Number
9016GAW22

9016GAW22 Telemecanique Pressure Switches, VACUUM SWITCH 480VAC 10 AMP G +OPTIONS

MFG Item Number
9016GAW22
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, Series
Item #
9016GAW22
VACUUM SWITCH 480VAC 10 AMP G +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9016GAW22
Manufacturer Telemecanique
Family Series Telemecanique Pressure Switches
Description VACUUM SWITCH 480VAC 10 AMP G +OPTIONS
Protection Rating NEMA 4, NEMA 4X, NEMA 13
Current Rating 0.11 A @ 250 VDC, 0.22 A @ 125 VDC, 3 A @ 240 VAC, 6 A @ 120 VAC
Electrical Connection Screw Clamp Terminal
Material Aluminum
Approvals CSA, UL
Net Weight 4.602 lbs
Gross Weight 4.602 lbs