Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90184

Brady Signs & Signage

90184

Brady Signs & Signage
GLOW-IN-THE-DARK SELF STICKING
MFG Item Number
90184
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
90184
GLOW-IN-THE-DARK SELF STICKING

Series Information

Specifications

Specifications
Manufacturer Part Number 90184
Manufacturer Brady
Family Series Brady Signs & Signage
Description BradyGlo Black Tornado Shelter Sign, 14 H x 10 W x 0.008 D, Black on Glow, Polyester
Background Color Green
Legend Tornado Shelter
Material Polyester
Language English
Height 14 "
Width 10 "
Net Weight 0.08 lbs
Gross Weight 0.08 lbs