Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
902-040-000
Double Acting Cylinder, D Type,
MFG Item Number
902-040-000
This item cannot be canceled or returned
Description
Double Acting Cylinder, D Type,
Specifications
Specifications
| Manufacturer |
Bellofram |
| Family Series |
Bellofram Miscellaneous |
| Manufacturer Part Number |
902-040-000 |
| Description |
Double Acting Cylinder, D Type, Size 16, F Stroke, Universal Mount, SM Rod End, D-16-F-SM-UM |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
902-040-000
Bellofram Miscellaneous