90214

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90214

Cully-Minerallac Hand Tools

90214

Cully-Minerallac Hand Tools
CULLY AUTO LOAD UTILITY KNIFE
MFG Item Number
90214
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, Series
Item #
90214
CULLY AUTO LOAD UTILITY KNIFE

Series Information

Specifications

Specifications
Manufacturer Part Number 90214
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hand Tools
Description CULLY AUTO LOAD UTILITY KNIFE
Size 7 "
Number of Pieces 6
Type Utility Knife
Comments Comes with 5 blades, Steel Material, Autoloading
Net Weight 0 lbs
Gross Weight 0 lbs