90220
King Innovation Terminals, Dryconn Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
90220 King Innovation Terminals, Dryconn Series, DryConn Connector, 5/BG, Direct
MFG Item Number
90220

90220 King Innovation Terminals, Dryconn Series, DryConn Connector, 5/BG, Direct

MFG Item Number
90220
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, DRYCONN Series
Item #
90220
DryConn Connector, 5/BG, Direct

DRYCONN Series Information

  • UL Listed 600V for Dry, Wet or Above/Below Grade Applications When Used in an Enclosure
  • For use in Direct Bury Applications When Operating at 30V or Less
  • Waterproof and Corrosion Proof
  • No Pre‑Twisting Required
  • Pre‑Filled with Dielectric Silicone Sealant that Never Hardens

Specifications

Specifications
Manufacturer Part Number 90220
Manufacturer King Innovation
Product Series DRYCONN
Family Series King Innovation Terminals, Dryconn Series
Description DryConn Connector, 5/BG, Direct Bury Lug Aqua, Low Voltage, Direct Bury Waterproof Lug Connector
Connection Type Lug
Max Voltage 50 V
Wire Size Range 14-10 AWG
Sealant Type Silicone
Color Blue
Material Plastic
Direct Burial Yes
Special Properties Corrosion Resistant, Water Resistant
Package Type Bag
Net Weight 0.6 lbs
Gross Weight 0.6 lbs