90229

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90229

Cully-Minerallac Hand Tools

90229

Cully-Minerallac Hand Tools
STRAIGHT EDGE UTILITY BLADES -
MFG Item Number
90229
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Hand Tools, Series
Item #
90229
STRAIGHT EDGE UTILITY BLADES -

Series Information

Specifications

Specifications
Manufacturer Part Number 90229
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Hand Tools
Description STRAIGHT EDGE UTILITY BLADES -
Size 2.25 "
Number of Pieces 100
Type Replacement Blade
Comments Blades are oiled to prevent rusting.
Net Weight 0 lbs
Gross Weight 0 lbs