Series Information
| Manufacturer Part Number | 9034 |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1/6 HP, 1200 RPM, 48Y |
| Type | Unit Heater Fan |
| Horsepower | 1/6 hp |
| Kilowatts | 0.1 kW |
| Speed | 1,075 RPM |
| RPM | 1,075 RPM |
| Number of Poles | 6 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Mounting | Hub, Stud |
| Current Rating | 2.6 A |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Net Weight | 11 lbs |
| Gross Weight | 11 lbs |