90340
Hartland Controls Relays, HCR-5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90340

Hartland Controls Relays, HCR-5 Series

90340

Hartland Controls Relays, HCR-5 Series
DPDT 24V RELAY
Item Number
90340
MFG Item Number
HCRY62CQ1AA850
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Relays, HCR-5 Series
Item #
90340
DPDT 24V RELAY

HCR-5 Series Information

Specifications

Specifications
Manufacturer Part Number HCRY62CQ1AA850
Manufacturer Hartland Controls
Product Series HCR-5
Family Series Hartland Controls Relays, HCR-5 Series
Description DPDT 24V RELAY
Coil Voltage 24 VAC
Contacts DPDT
Mounting Surface
Termination .250 " Flat Blade, Quick Connect
Status Indicator No
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VAC
Current Rating 18 A
Safety Guided No
Approvals UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs