HCR-5 Series Information
| Manufacturer Part Number | HCRY62CT1AA850 |
|---|---|
| Manufacturer | Hartland Controls |
| Product Series | HCR-5 |
| Family Series | Hartland Controls Relays, HCR-5 Series |
| Description | DPDT 120V RELAY |
| Coil Voltage | 120 VAC |
| Contacts | DPDT |
| Mounting | Surface |
| Termination | .250 " Flat Blade, Quick Connect |
| Status Indicator | No |
| Material | Silver Cadmium Oxide |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 18 A |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |