Series Information
| Manufacturer Part Number | 90345 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Relays |
| Description | Relay, DPDT, 208/240VAC Coil, Power/Pilot, Power Across Terminals (1-2-3) & Pilot Across (4-5-6) |
| Coil Voltage | 208 VAC, 240 VAC |
| Contacts | DPDT |
| Mounting | Surface |
| Termination | .250 " Flat Blade |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 208 VAC, 240 VAC |
| Current Rating | 12 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |