9036DG2S13

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9036DG2S13

Telemecanique Sensors

9036DG2S13

Telemecanique Sensors
FLOAT SWITCH 575VAC 1HP D SPECIAL
MFG Item Number
9036DG2S13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
9036DG2S13
FLOAT SWITCH 575VAC 1HP D SPECIAL

Series Information

Specifications

Specifications
Manufacturer Part Number 9036DG2S13
Manufacturer Telemecanique
Family Series Telemecanique Sensors
Description FLOAT SWITCH 575VAC 1HP D SPECIAL
AC Voltage 230 VAC, 575 VAC
Switching Voltage DC 230 VDC
Composition Polypropylene
Operating Temperature -22-220 °F
Approvals CSA, UL
Comments Single Arm Lever
Net Weight 0.955 lbs
Gross Weight 1.4 lbs