Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9036GR1 Telemecanique Sensors, FLOAT SWITCH 575VAC 5HP G +OPTIONS

MFG Item Number
9036GR1

9036GR1 Telemecanique Sensors, FLOAT SWITCH 575VAC 5HP G +OPTIONS

MFG Item Number
9036GR1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
9036GR1
FLOAT SWITCH 575VAC 5HP G +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9036GR1
Manufacturer Telemecanique
Family Series Telemecanique Sensors
Description FLOAT SWITCH 575VAC 5HP G +OPTIONS
Float Type Vertical Float
Contacts DPST-NC
Mounting Bracket
Connection Type Screw Terminals
Composition Aluminum
Thread Size 3/4 in. NPT
Operating Temperature -20-199 °F
Approvals CSA, UL
Comments Float and Rod sold separately
Net Weight 8.721 lbs
Gross Weight 8.721 lbs