Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
HCR-5 Series Information
| Manufacturer Part Number | HCRY51CQ1AB850 |
|---|---|
| Manufacturer | Hartland Controls |
| Product Series | HCR-5 |
| Family Series | Hartland Controls Relays, HCR-5 Series |
| Description | SPDT 24V RELAY |
| Coil Voltage | 24 VAC |
| Contacts | SPDT |
| Mounting | Surface |
| Termination | .250 " Flat Blade, Quick Connect |
| Status Indicator | No |
| Material | Silver Cadmium Oxide |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 18 A |
| Safety Guided | No |
| Approvals | UL |
| Net Weight | 0.19 lbs |
| Gross Weight | 0.19 lbs |