Series Information
| Manufacturer Part Number | 90377 |
|---|---|
| Manufacturer | MARS |
| Family Series | MARS Relays |
| Description | SPDT 277V RELAY |
| Coil Voltage | 277 VAC |
| Contacts | SPDT |
| Mounting | Surface |
| Termination | .250 " Flat Blade |
| Status Indicator | No |
| Push-to-Test | No |
| Diode | No |
| Nominal Coil Voltage | 277 VAC |
| Current Rating | 8 A |
| Bifurcated Contact | No |
| Mechanical Latch | No |
| Safety Guided | No |
| Approvals | CSA, UL |
| Net Weight | 0.13 lbs |
| Gross Weight | 0.17 lbs |