Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9037EG13 Telemecanique Sensors, FLOAT SWITCH 575VAC 1HP E +OPTIONS
MFG Item Number
9037EG13

9037EG13 Telemecanique Sensors, FLOAT SWITCH 575VAC 1HP E +OPTIONS

MFG Item Number
9037EG13
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
9037EG13
FLOAT SWITCH 575VAC 1HP E +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9037EG13
Manufacturer Telemecanique
Family Series Telemecanique Sensors
Description FLOAT SWITCH 575VAC 1HP E +OPTIONS
Float Type Horizontal Float
Contacts DPST-NC
Mounting Flange
Connection Type Screw Terminals
Composition Polypropylene
Thread Size 1/2 in. NPT
Operating Temperature -20-199 °F
Approvals CSA, UL
Comments Float and Rod sold separately
Net Weight 4.335 lbs
Gross Weight 4.335 lbs