9037HG34Z20

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9037HG34Z20

Telemecanique Sensors

9037HG34Z20

Telemecanique Sensors
FLOAT SWITCH 575VAC 1HP H +OPTIONS
MFG Item Number
9037HG34Z20
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
9037HG34Z20
FLOAT SWITCH 575VAC 1HP H +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9037HG34Z20
Manufacturer Telemecanique
Family Series Telemecanique Sensors
Description FLOAT SWITCH 575VAC 1HP H +OPTIONS
Float Type Vertical Float
Number of Floats 1
Contacts DPST-NC
Connection Type Screw Terminals
Composition Polypropylene
Thread Size 1/2 in. NPT
Operating Temperature -20-199 °F
Approvals CSA, UL
Net Weight 4.212 lbs
Gross Weight 4.212 lbs