Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

9038AG1 Telemecanique Sensors, MECHANICAL ALT. 575VAC 1HP TYPE A

MFG Item Number
9038AG1

9038AG1 Telemecanique Sensors, MECHANICAL ALT. 575VAC 1HP TYPE A

MFG Item Number
9038AG1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
9038AG1
MECHANICAL ALT. 575VAC 1HP TYPE A

Series Information

Specifications

Specifications
Manufacturer Part Number 9038AG1
Manufacturer Telemecanique
Family Series Telemecanique Sensors
Description MECHANICAL ALT. 575VAC 1HP TYPE A
Float Type Vertical Float
Contacts DPST-NC
Mounting Bracket
Connection Type Screw Terminals
Composition Steel
Thread Size 1/2 in. NPT, 3/4 in. NPT
Operating Temperature -20-199 °F
Approvals CSA, UL
Comments Float and Rod sold separately
Net Weight 0 lbs
Gross Weight 4.52 lbs