Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
9038CG33N4R Telemecanique Sensors, FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS
MFG Item Number
9038CG33N4R
9038CG33N4R Telemecanique Sensors, FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS
MFG Item Number
9038CG33N4R
This item cannot be canceled or returned
Description
FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS
Specifications
Specifications
| Manufacturer Part Number |
9038CG33N4R |
| Manufacturer |
Telemecanique |
| Family Series |
Telemecanique Sensors |
| Description |
FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS |
| Float Type |
Vertical Float |
| Number of Floats |
1 |
| Contacts |
DPST-NO |
| Connection Type |
Screw Terminals |
| Composition |
Steel |
| Thread Size |
1/2 in. NPT, 3/4 in. NPT |
| Operating Temperature |
-20-199 °F |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
6.201 lbs |
9038CG33N4R
Telemecanique Sensors