Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9038CW32 Telemecanique Sensors, FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS
MFG Item Number
9038CW32

9038CW32 Telemecanique Sensors, FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS

MFG Item Number
9038CW32
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
9038CW32
FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS

Series Information

Specifications

Specifications
Manufacturer Part Number 9038CW32
Manufacturer Telemecanique
Family Series Telemecanique Sensors
Description FLOAT SWITCH 575VAC 1HP TYPE C +OPTIONS
Float Type Vertical Float
Number of Floats 1
Contacts DPST-NC
Connection Type Screw Terminals
Composition Aluminum
Thread Size 3/4 in. NPT
Operating Temperature -20-199 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 25.474 lbs