Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Sensors, 9038 Series
9038CW32Z20
Square D Sensors, 9038 Series
Pumptrol Mechanical Alternator,
This item cannot be canceled or returned
Description
Pumptrol Mechanical Alternator,
Specifications
Specifications
| Manufacturer Part Number |
541121 |
| Manufacturer |
Square D |
| Product Series |
9038 |
| Family Series |
Square D Sensors, 9038 Series |
| Description |
Pumptrol Mechanical Alternator, Closed-tank, NEMA 4, Screw-in Bushing, 4 NC DPST-DB Contacts |
| Float Type |
Vertical Float |
| Contacts |
DPST-NC |
| AC Voltage |
120 VAC, 240 VAC |
| Mounting |
Internal Side |
| Connection Type |
Screw Terminals |
| Composition |
Aluminum |
| PSI Rating |
50 |
| Operating Temperature |
-22-220 °F |
| Approvals |
CE, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
9038CW32Z20
Square D Sensors, 9038 Series