904-00921

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

904-00921 HellermannTyton Wire Harnesses, Convoluted Tubing, Slit, 2in. Dia,

MFG Item Number
904-00921

904-00921 HellermannTyton Wire Harnesses, Convoluted Tubing, Slit, 2in. Dia,

MFG Item Number
904-00921
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 800

Description

Wire Harnesses, Series
Item #
904-00921
Convoluted Tubing, Slit, 2in. Dia,

Series Information

Specifications

Specifications
Manufacturer Part Number 904-00921
Manufacturer HellermannTyton
Family Series HellermannTyton Wire Harnesses
Description Convoluted Tubing, Slit, 2in. Dia, PEUV, Black with Orange Stripe, 800ft/carton
Color Black, Orange
Wall Thickness 0.011 "
Outer Diameter 2.388 "
Length 800 '
Operating Temperature -40-199 °F
Inner Diameter 2 "
Material UV-Resistant Polyethylene
Net Weight 0 lbs
Gross Weight 0 lbs