Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90401

Murrelektronik Fuses

90401

Murrelektronik Fuses
Fks Automotive Type Fuse, Mnfs-3,
MFG Item Number
90401
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
90401
Fks Automotive Type Fuse, Mnfs-3,

Series Information

Specifications

Specifications
Manufacturer Part Number 90401
Manufacturer Murrelektronik
Family Series Murrelektronik Fuses
Description Fks Automotive Type Fuse, Mnfs-3, 3A 32 V Violet, Small
Fuse Type Automotive
Current Rating 3 A
DC Voltage 32 VDC
Characteristic Small
Trip Indicator No
Alarm Contacts No
Net Weight 0.0088 lbs
Gross Weight 0.0088 lbs