904102

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

904102 IDEM Safety Safety Switches, LM-Ex 2NC 1NO SS 10M 230Vac/24Vdc

MFG Item Number
904102

904102 IDEM Safety Safety Switches, LM-Ex 2NC 1NO SS 10M 230Vac/24Vdc

MFG Item Number
904102
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, Series
Item #
904102
LM-Ex 2NC 1NO SS 10M 230Vac/24Vdc

Series Information

Specifications

Specifications
Manufacturer Part Number 904102
Manufacturer IDEM Safety
Family Series IDEM Safety Safety Switches
Description LM-Ex 2NC 1NO SS 10M 230Vac/24Vdc
Contacts 2NC
Auxiliary Contact 1NO
Voltage 230 VAC, 24 VDC
Protection Rating IP67
Connection Type 10 Meter Cable
Status Indicator No
Approvals ATEX, EX, IEC, IECEx
Comments Explosion Proof, Gas and Dust
Net Weight 1.665 lbs
Gross Weight 1.66 lbs