90420
Brady Labels, Brady B-946 Vinyl Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

90420

Brady Labels, Brady B-946 Vinyl Series

90420

Brady Labels, Brady B-946 Vinyl Series
AMMONIA IIAR PIPE MARKERS
MFG Item Number
90420
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Brady B-946 Vinyl Series
Item #
90420
AMMONIA IIAR PIPE MARKERS

Brady B-946 Vinyl Series Information

  • Brady B‑946 Indoor/Outdoor Marking Film Is a High Gloss, Durable, Flexible, Pressure Sensitive Adhesive Product
  • B‑946 Is Used for Pipemarkers, Arrow Tape, Arrow Tape, Numbers and Letters, Vehicle Placards, Pedestal Markers, Warning Panels and Safety Signs
  • B‑946 Is Printed with Weather Resistant Inks and Is Particularly Suited for Use in Outdoor Applications Where Weatherability Is a Key Consideration

Specifications

Specifications
Manufacturer Part Number 90420
Manufacturer Brady
Product Series Brady B-946 Vinyl
Family Series Brady Labels, Brady B-946 Vinyl Series
Description BD VAP AMMONIA LOW Pipe Marker, 1.125 H x 7 W, Card of 4 Each, Fits Pipes .75 Dia. Thru 2.375 Dia.
Application Pipe & Valve Marking
Material Type Vinyl
Adhesive Yes
Text Color Black/Blue/Green
Background Color Yellow
Special Properties Abrasion-, Chemical-, and Weather-Resistant
Special Environment Type Indoor/Outdoor Use - 8-10 Years Outdoors
Language English
Legend Ammonia Bd Vap Low
Net Weight 0 lbs
Gross Weight 0.0008 lbs