Series Information
| Manufacturer Part Number | 90431 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | HTS VAP AMMONIA LOW Pipe Marker, 1.125 H x 7 W, Card of 4 Each, Fits Pipes .75 Dia. Thru 2.375 Dia. |
| Application | Pipe & Valve Marking |
| Material Type | Vinyl |
| Finish | Gloss |
| Text Color | Black/Blue/Green |
| Background Color | Yellow |
| Special Environment Type | Outdoor Use |
| Label Height | 0.75 " |
| Language | English |
| Legend | HTS, VAP, Low Ammonia |
| Approvals | ANSI |
| Net Weight | 0 lbs |
| Gross Weight | 0.0008 lbs |